Te Connectivity
026 UNIV HDR SP 4S 15DP STD
Mfr # 102155-6
Zoro # G200939015
Sold in multiples of 390 for $1,189.50
$1,189.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 250V AC
- Height 13.94 mm
- Application Signal
- Connection Material Brass, Phosphor Bronze
Explore More Products
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 CPGI-SGRS-4-BULK
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 CPGI-SGRS-4-4
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 CPGI-SGRS-3-BULK
- TE CONNECTIVITY 6000 Psi, 1/4Mnpt, 4-20Ma, 6-Pin Bendix, 11191818-00
- TE CONNECTIVITY DYNAMIC 1900D HDR ASSY V-TYPE 12P 1-2013325-6
- TE CONNECTIVITY 1.0 WTB SR VT HDR 2 POS 1734595-2
- POWER FIRST Wire Connector Wing, Yel, PK100 5UYJ7
- ANDERSON POWER PRODUCTS PP15/45 HSG WHT BULK 1327G7BK
- TEMPCO Ceramic Twist-on Wire Connector, , 2-18 To 2-14 Awg Wires EHD-114-104
- IDEAL Twist On Wire Connector, 18-8 AWG, PK50 30-342
- IDEAL Twist On Wire Connector, 600 V, PK100 30-343
- Te Connectivity Wire Connectors & Disconnects