Te Connectivity
02P MTA100 CONN ASSY F/T 28AWG
Mfr # 3-644565-2
Zoro # G900928562
Sold in multiples of 500 for $135.00
$135.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.08 to 0.09 mm²
- Insulation Color Green
- Connection Material Copper Alloy
- Max. Temp. 221 Degrees F
- Overall Length 0.3 in
Explore More Products
- TE CONNECTIVITY 17P MTA156 CONN ASSY 18AWG LF 4-643817-7
- TE CONNECTIVITY UNIV.M-N-L.PIN 926894-3
- TE CONNECTIVITY 02P MTA156 CONN ASSY 20AWG LF 3-640605-2
- GARDNER BENDER Terminal Kit 12-10 Awg TK-1210
- GROTE 20-18 AWG Heat Shrink Ring Terminal #8 Stud PK 84-2803
- 3M 22-18 AWG Vinyl Ring Terminal #6 Stud PK25 RV18-6Q
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 B14-14
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack 312625
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/2" Stud PK50 24C964
- GARDNER BENDER Vinyl-Insul Ring Terminal, 16-14 AWG, PK22 20-104
- GARDNER BENDER Strip/Crimp Terminal Kit Insul GK-15N
- Te Connectivity Wire Terminals