Te Connectivity
03 MTE HDR SRST LATCH S.LOAD
Mfr # 5-147969-1
Zoro # G100939535
Sold in multiples of 150 for $123.00
$123.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 13.59 mm
- Length 10.16 mm
- Material Thermoplastic
- Max. Temp. 105°C
Explore More Products
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 CPGI-SGRS-4-BULK
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 CPGI-SGRS-3-BULK
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 CPGI-SGRS-4-4
- TE CONNECTIVITY UNV PWR MDL.HDR R-PEGS 223961-1
- TE CONNECTIVITY MDL2.8.BU.C 1103015-2
- TE CONNECTIVITY 100 Psi, 1/4Mnpt, 1-5V, Non-Vented Cable 11104837-00
- IDEAL Push-In Connector, 3-Port, Blue, PK50 30-1039
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1" Insulated Female Connectors 20PK 62691
- EATON WIRING DEVICES Conn 125V 2P2W Plrzd Str Blk SA155
- ANDERSON POWER PRODUCTS Sbx Housing, 350A, Red 122608-001
- MELNOR METAL CONNECTOR Y 9000
- Te Connectivity Wire Connectors