Te Connectivity
031-151-025=CONTACTOR STD SMZ
Mfr # 4-1601081-2
Zoro # G900973654
Sold in multiples of 100 for $79.00
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Magnet Wire: 34 to 18 AWG
- Overall Length 1.64 in
- Connection Type IDC Standard
- Wire Type Magnet Wire
- Contact Plating Material Pre-Silver
Explore More Products
- TE CONNECTIVITY TERMINAL SOLIS FLAG R 4 5/16 321060
- TE CONNECTIVITY DG 22-16COM22-18MIL HR AU R 4 322363-1
- TE CONNECTIVITY FFC PIN CONTACT LP ROUND WIRE 494034-2
- GARDNER BENDER Insul Spade Terminal, 22-18 4-6 Stud, PK20 20-111
- ILSCO Cleartap Insulated Multi-Tap Connector PCT-4-350-EC
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK200 P8-10R-T
- CALTERM Terminal Connector Kit 149Pc 05149
- ILSCO Cleartap Insulated Multi-Tap Connector PCT-2-2/0-EC
- DISCO Red Vinyl 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 3506PK
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 4FRL1
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 A18-14
- Te Connectivity Wire Terminals