Te Connectivity
03P MTA100 CONN ASSY F/T 26AWG
Mfr # 3-644564-3
Zoro # G600928589
Sold in multiples of 250 for $107.50
$107.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.12 to 0.15 mm²
- Insulation Color Blue
- Overall Length 0.4 in
- Terminal Type Feed Through Receptacle
- Connection Type Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Explore More Products
- TE CONNECTIVITY Terminal Rcpt Replacement 553530-3
- TE CONNECTIVITY TYPE XII FEMALE CONT (L.P.) 66740-8
- TE CONNECTIVITY 4POS MCON 1.2 LL TAB SEALED COD B 2-1564559-4
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #6 Stud Size, Blue, 100 PK RVS2-3.5-100
- QUICKCABLE 22-18 AWG PVC Ring Terminal #4 Stud PK100, Insulation Color: Red 160101-100
- DEMCO DIODE KIT - 4 DIODES 12 FEMALE TERMINALS 9523063
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 100-Pack 220222
- ALLEN TEL Termination Tool, 5-Pair Category 5e AT110-5P
- 3M 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK25 MH14-10R/LX
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 MVU14-8FX
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 PV10-10R-D
- Te Connectivity Wire Connectors & Disconnects