Te Connectivity
048 EURO TYPE C RECEPT ST ASSY
Mfr # 535091-5
Zoro # G000946619
Sold in multiples of 30 for $136.50
$136.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 11.5 mm
- Application Signal
- Hole Center to Center 2.54 mm
- Material Glass-Filled Polyester
Explore More Products
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 CPGI-SGRS-3-BULK
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 CPGI-SGRS-4-4
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 CPGI-SGRS-4-BULK
- TE CONNECTIVITY CT DOUBLE ROW ASSY V 22P HDR N 2-292252-2
- TE CONNECTIVITY D Subminiature Connector, 15 Contact(S), Crimp Terminal, Locking, Plug 2221860-1
- TE CONNECTIVITY Rectangular Power Connector, 3 Contact(S), Male, Solder Terminal, Receptacle 1-1969688-3
- ANDERSON POWER PRODUCTS Contact, 4 ga., 175A, PK10 123104-010
- 3M Twist On Wire Connector, 18-12 AWG, PK750 T/R+Jug
- ALLEN TEL Super B Wire Connectors, White, GBCONN-P1000, PK 1000 GBCONN-P1000
- HILLSDALE TERMINAL 22-18 3-pc N/I #8 Block Spade, PK500 30062
- IDEAL Push-In Connector, 2-Port, Red, PK300 30-1032J
- Te Connectivity Wire Connectors