Te Connectivity
04P UMNL HDR ASSY LNG/TL
Mfr # 350988-4
Zoro # G100939368
Sold in multiples of 200 for $138.00
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Max. Voltage 600V AC
- Height 7.62 mm
- Width 13.97 mm
- Application Power
Explore More Products
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 CPGI-SGRS-4-4
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 CPGI-SGRS-4-BULK
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 CPGI-SGRS-3-BULK
- TE CONNECTIVITY Mcon Wire Dress 3P Right Angle 2272165-1
- TE CONNECTIVITY 04P CMNL HDR ASSY LONG NATL 350544-1
- TE CONNECTIVITY CONN SKT STR SLDR FLATPAQ 6646479-1
- GARDNER BENDER High Temp Ceramic Wire Connectors 35/64 in. D 5 pk 19-004CER
- ANDERSON POWER PRODUCTS PP15/45 HSG WHT BULK 1327G7BK
- IDEAL Push-in Wire Connector, 0.6"L, PK100 30-088J
- ANDERSON POWER PRODUCTS SB350 HSG RED BULK 913BK
- MIDWEST FASTENER 22 WG to 18 WG x 0.8" Insulated Female Connectors 15PK 70022
- Te Connectivity Wire Connectors