Te Connectivity
.058 DIA PIN PTPPHBZ L/P
Mfr # 640394-1
Zoro # G500954343
Sold in multiples of 600 for $84.00
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Receptacle Pin
- Max. Temp. 221 Degrees F
- Connection Type Through Hole
- Application Printed Circuit Board
- Contact Plating Material Pre-Tin
Explore More Products
- TE CONNECTIVITY 11P MTA156 HDR ASSY STR SQ SN 1-640383-1
- TE CONNECTIVITY TERMINAL PIDG R 16-14 10 324533
- TE CONNECTIVITY 02P MTA100 PSTD CONN ASSY LF 3-647002-2
- 3M 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25 MH18-8R/LX
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 10-12 AWG, Yellow, 100 Pcs FDFD5.5-250-100
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 5UGN8
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK100 A18-8
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #6 Stud PK100 4FRH2
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 PN10-14R-L
- STA-KON Vinyl Wire Terminal Kit 1102 Piece w/Tool STAKIT
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack 312425
- Te Connectivity Wire Connectors & Disconnects