Te Connectivity
06 MTE HDR SRRA SFMNT .100CL
Mfr # 147278-5
Zoro # G000937112
Sold in multiples of 300 for $1,425.00
$1,425.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 13.59 mm
- Length 0.8 in
- Standards UL E28476; CSA LR7189
- For Use With Receptacle Housing Assembly
Explore More Products
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 CPGI-SGRS-3-BULK
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 CPGI-SGRS-4-4
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 CPGI-SGRS-4-BULK
- TE CONNECTIVITY RECEPTBLKHDSCSSGREENW/LL 2-5502632-2
- TE CONNECTIVITY NEW GI CONN2.5 HDR ASMBLY 8P RED D1.5 8-1971800-3
- TE CONNECTIVITY 02 MTE HDR SRST LATCH .100CL 104363-1
- HILLSDALE TERMINAL 12-10 U/I .250 FQC - Steel, PK1000 10187HT
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG IT-2/0B
- PANDUIT Ctap, 1/0-3/0 Awg Run, 12-1/0 Awgtap CTAPF3/0-12-Q
- HARTING Han 16B Hood Coupler HC 19300160736
- IDEAL Push-In Connector, 3-Port, Blue, PK50 30-1039
- Te Connectivity Wire Connectors