Te Connectivity
060 UNIV HDR SP 4S 30DP STD L1
Mfr # 1-499206-1
Zoro # G200938834
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 250V AC
- Height 13.94 mm
- Application Signal
- Features With Ejection Latches
Explore More Products
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 CPGI-SGRS-3-BULK
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 CPGI-SGRS-4-BULK
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 CPGI-SGRS-4-4
- TE CONNECTIVITY Connector Accessory, 0.04In Min Cable Dia, 0.1In Max Cable Dia, Contact, Phosphor Bronze 1-770253-0
- TE CONNECTIVITY USB TYPE C REC OFFSET 0.65MM DUAL SMT 1-2295018-2
- TE CONNECTIVITY Heavy Duty Power Connectors Pin Contact Ag 0.5 Hn.D 2-1105050-1
- ANDERSON POWER PRODUCTS Blue Housing, 175A, PK10 122304-010
- QUICKCABLE T-Tap Connector, 16-14 ga., PK25 160288-025
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m 7050-40001-0330200
- ANDERSON POWER PRODUCTS PP15/45 TWO ROW 2X1 ASS BONDED ASMFP302X1KR
- ALLSTAR PERFORMANCE Allstar Performance ALL76266 2-Wire Weather Pack Connector Kit ALL76266
- Te Connectivity Wire Connectors & Disconnects