Te Connectivity
06P MTA100 CONN ASSY BLU
Mfr # 640442-6
Zoro # G800927887
Sold in multiples of 350 for $280.00
$280.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 AWG
- Insulation Color White
- Features Strain Relief
- Overall Length 0.6 in
- Connection Type Locking Lance, Socket, IDC
Explore More Products
- TE CONNECTIVITY AMP SOLISTRAND Connector Kit 2110838-6
- TE CONNECTIVITY TERMINAL SOLIS R 2 5/16 322870
- TE CONNECTIVITY JUN-POW-TIM GEH 14P 1355206-1
- ANCOR 16-14 AWG, #6 Nylon Flanged Spade Terminal, 25PK 210311
- QUICKCABLE 22-18 AWG PVC Female Bullet Terminal 0.157" Stud PK100 160166-100
- GROTE 16-14 AWG Heat Shrink Ring Terminal 1/4" Stud PK 83-2412
- 3M 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK500 MU10-10FHTK
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 PV14-14R-C
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Insulation Color: Red PN18-8LF-C
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #10 Stud PK100 166426-100
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100, Max. Voltage: 600V PNF14-10LF-C
- Te Connectivity Wire Connectors & Disconnects