Te Connectivity
06P MTA100 CONN ASSY BLU LF
Mfr # 3-641192-6
Zoro # G300928261
Sold in multiples of 2000 for $6,100.00
$6,100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.12 to 0.15 mm²
- Insulation Color Blue
- Connection Material Copper Alloy
- Max. Voltage 250V AC
- Max. Temp. 221 Degrees F
Explore More Products
- TE CONNECTIVITY SOLIS R 22-16 COMM 22-18 MIL 6 34107
- TE CONNECTIVITY 09P MTA100 HDR ASSY SM FL LF 3-647166-9
- TE CONNECTIVITY III+ PIN 18-14 30AU/FL STRIP 1-66597-0
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #8 Stud PK100 A18-8F
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 C10-8-SK
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Insulation Color: Blue 160270-2100
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" Insulated Ring Terminals 6PK 69967
- MOTORMITE 16-14 Gauge Male Double Terminal Blue Quick Splice Te, 85612 85612
- 3M 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 MH14-38RX
- 3M 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK500 MU10-10FHTK
- GROTE 16-14 AWG Heat Shrink Ring Terminal #6 Stud PK 84-2424
- Te Connectivity Wire Connectors & Disconnects