Te Connectivity

070 MLC W-W CAP HSG 20P BLUE


$0.77
/ea
Sold in multiples of 109 for $83.93

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Height 0.74 in
  • Number of Rows 2
  • Width 1.839 in
  • Length 31.4 mm
See all product information