Te Connectivity
07P MTA100 CONN ASSY POL RIB
Mfr # 643814-7
Zoro # G700928816
Sold in multiples of 300 for $132.00
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 AWG
- Insulation Color White
- Connection Material Copper Alloy
- Overall Length 17.78 mm
- Features Strain Relief
Explore More Products
- TE CONNECTIVITY AMP MONO-SHAPE TAB CONN 3P.GL 1-282003-2
- TE CONNECTIVITY ULTRA-FAST 187 ASY REC 22-18 TPBR 2-520401-2
- TE CONNECTIVITY 187 ULTRA-FAST ASY REC 16-14 AWG TPBR 3-520124-2
- PANDUIT 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 PV18-6F-CY
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 4FRF5
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000 PV14-10LF-M
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK25 RV14-14Q
- MIDWEST FASTENER 12 WG to 10 WG x #8 x 45/64" Uninsulated Spade Terminals 20PK 70112
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 21 pk 20-141F
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 M8-14R/SX
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK25 BFV14-8Q
- Te Connectivity Wire Connectors & Disconnects