
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-640620-1
Zoro #
G100928553
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.2 in
Details
Item
Connector
Insulation Color
Red
Standards
UL, CSA Listed
Wire Range
0.3 to 0.4 mm²
Connection Material
Copper Alloy
Wire Type
Stranded, Discrete Wire
Max. Temp.
221 Degrees F
Features
Strain Relief
Terminal Type
Feed Through Receptacle
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Voltage
250V AC
Application
Signal, Wire and Cable
Terminal Orientation
90 °
Insulation Dia
0.06 in
Mounting Type
Cable Mount
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.