Te Connectivity
.140 DIA SOCKET
Mfr # 880687-2
Zoro # G700980470
Sold in multiples of 2500 for $275.00
$275.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 17 to 13 AWG
- Application Power, Wire and Cable
- Terminal Type Socket
- Max. Voltage 250V AC
- Max. Temp. 221 Degrees F
Explore More Products
- TE CONNECTIVITY 25P MTA100 MOLDED COVER F/T 2-643077-5
- TE CONNECTIVITY Tab connect 22-26AWG 1983662-1
- TE CONNECTIVITY 02P MTA100 HDR ASSY F/L LF 3-647609-2
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 MH14-6R/LX
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 MVU18-10RX
- 3M 22-18 AWG Non-Insulated Ring Terminal #4 Stud PK1000 MU18-4R/SK
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK10 30314
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 5WHD6
- GROTE 8 AWG Non-Insulated Ring Terminal #10 Stud PK 84-3013
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 12 - 10 AWG - 100 Pcs - Red WNUT-76-RD-100
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 B14-10
- Te Connectivity Wire Terminals