Te Connectivity
153-001-000=LEADLOK2 SMZ
Mfr # 1601140-1
Zoro # G900983479
Sold in multiples of 30000 for $1,800.00
$1,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Lead Wire: 22 to 18 AWG
- Overall Length 1/4 in
- Connection Type IDC Standard
- Wire Type Lead Wire
- Contact Plating Material Unplated
Explore More Products
- TE CONNECTIVITY TERM SPADE IS 16-14 0305 TPCU 60998-2
- TE CONNECTIVITY ASSY 1/0 AL COPALUM LITE SINGLE HOLE 3/8 2102572-1
- TE CONNECTIVITY P.G. WIRE PIN 16-14 165075
- 3M 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25 MH18-10R/LX
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 C10-8-SK
- IDEAL WIRENUT GRY/RD 18-8, 10PK 30-6162
- INSTALLBAY BY METRA SPADE TERM VINYL 16/14GA #8, PK 100 3MBVST8
- 3M 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK1000 MU18-10R/LK
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 100 PK SVS2-4-100
- JANDORF Ter Spade12-10 Ins#6 Cd5 60846
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 P14-6R-C
- Te Connectivity Wire Connectors & Disconnects