Te Connectivity
16P MTA156 CONN ASSY 20AWG YEL
Mfr # 4-640427-6
Zoro # G300927998
Sold in multiples of 25 for $81.25
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 AWG
- Insulation Color Yellow
- Features Strain Relief
- Max. Voltage 600V AC
- Wire Type Stranded, Discrete Wire
Explore More Products
- TE CONNECTIVITY TERMINAL PIDG R 12-10 6 35149
- TE CONNECTIVITY SOLIS RING UL.CSA(16-14) 170724-1
- TE CONNECTIVITY 12-10 F.E.P.G. RING TONGUE NO. 342182-1
- 3M 22-18 AWG Non-Insulated Locking Fork Terminal #4 Stud PK1000 MU18-4FLK
- POWER FIRST 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 24C949
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #8 Stud PK100 5WHF5
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Insulated Ring Terminals 15PK 69966
- PANDUIT Wire Joint, PK50 EJN218-216-L
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 100 Pcs HPBDD2-250-100
- GARDNER BENDER 22-10 AWG Wire Termination Kit 247 Piece TK-500
- STA-KON 18-14 AWG Non-Insulated Fork Terminal 1/4" Stud PK100 B14-14F
- Te Connectivity Wire Terminals