Te Connectivity
22 MODII HDR SRST SHRD LF
Mfr # 7-103414-0
Zoro # G600940253
Sold in multiples of 324 for $2,167.56
$2,167.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Connection Material Copper Alloy
- Max. Temp. 105°C
- Features With Board Standoff; Shrouded
- Standards UL E28476; CSA LR7189
Explore More Products
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 CPGI-SGRS-4-4
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 CPGI-SGRS-3-BULK
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 CPGI-SGRS-4-BULK
- TE CONNECTIVITY H24Bpr-Tsh-Pg36-Emc-C T1910241136-009
- TE CONNECTIVITY 8POS PIN DIA 1.3 HDR ASSY 180DEG SLDR 776275-1
- TE CONNECTIVITY D-Sub Standard Connectors V23529B1121C209=Subd Stiftlei 2-1393480-1
- DRYCONN Medium Waterproof Wire Connector, PK500 62250
- IDEAL In-Line Connectors, 2-Port, PK100 30-1042
- SIMPSON STRONG-TIE Joist Hanger Lus26Z LUS26Z
- HARTING Han E 10 Pos. F Insert Screw 09330102701
- IDEAL Twist On Wire Connector, 18-10 AWG, PK100 30-076
- Te Connectivity Wire Connectors & Disconnects