$0.99
/ea
Sold in multiples of 90 for $89.10

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards CSA LR7189; UL E28476
  • Features Shrouded
  • Color Black
  • Material Thermoplastic
  • Terminal Type Through Hole
See all product information