Te Connectivity
2P MTA100 HDR ASSY SM FL LF
Mfr # 3-647166-2
Zoro # G400928512
Sold in multiples of 30 for $95.70
$95.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Features Unshrouded Header
- Max. Voltage 250V AC
- Max. Temp. 221 Degrees F
- Pin Length (In.) 0.29 in
Explore More Products
- TE CONNECTIVITY P.G. WIRE PIN 16-14 165171
- TE CONNECTIVITY TERMINAL SOLIS R 22-16 6 34107-1
- TE CONNECTIVITY ULTRA-FAST 187 ASY REC 22-18 TPBR 2-520409-2
- QUICKCABLE 16-14 AWG PVC Locking Spade Terminal #10 Stud PK1000 160232-1000
- SUPERIOR ELECTRIC 22-16 AWG Non-Insulated Electrical Terminal Ring Copper Tinned, PK 25 DR41
- 3M 22-18 AWG Vinyl Ring Terminal #6 Stud PK25 RV18-6Q
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500, Insulation Color: Yellow PNF10-10R-D
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 166407-100
- GROTE 6 AWG Vinyl Ring Terminal 1/4" Stud PK 84-2941
- GARDNER BENDER 16-14 Ga. Ring Terminal Blue 100 pk 10-105
- GROTE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK 84-3009
- Te Connectivity Wire Connectors & Disconnects