Te Connectivity
30 MODII HDR DRRA SHRD LF
Mfr # 6-103167-2
Zoro # G900939902
Sold in multiples of 672 for $5,409.60
$5,409.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Terminal Type Through Hole
- Features With Board Standoff; Shrouded
- Max. Temp. 105°C
- Connection Material Phosphor Bronze
Explore More Products
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 CPGI-SGRS-4-4
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 CPGI-SGRS-3-BULK
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 CPGI-SGRS-4-BULK
- TE CONNECTIVITY EP2.5 Shrouded HDR ASSY 4P VER 2132230-4
- TE CONNECTIVITY 6P VAL-U-LOK VRT HDR W/P V2 1586039-6
- TE CONNECTIVITY 16 MODII HDR DRRA SHRD LF 5-102570-6
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Orange 100 pk 10-PC3
- GENERAC Computer Or Monitor Power Cable Ext 12ft 121 2105
- BURNDY AL Compression Adapter, 1.46inWx3.08inL AYP500
- BURNDY AL Compression Adapter, 0.60inWx1.85inL AYP2
- CORNING Displacement Connector, 26-19 AWG, PK500 80611327653
- Te Connectivity Wire Connectors & Disconnects