Te Connectivity
37 PLUG SP/AP INSRT
Mfr # 745054-4
Zoro # G501037786
Sold in multiples of 21 for $123.69
$123.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Standard
- Standards UL E28476
- Color Black
- Type Plug
- Material Polyester
Explore More Products
- TE CONNECTIVITY Bayonet 7P Plug Ps S-Cup Cont Kit/A 2174220-2
- TE CONNECTIVITY RECEPT ASSY 44 POSN AMPLIMITE 206064-4
- TE CONNECTIVITY FCM008PC1TT036R5 = Circular 1925256-1
- ITT CANNON CLC Y SPLICE 4WAY 1304460000
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" 31622008LPK50
- REMKE MC Cable Connector, Al, 1/2", .650-.775 RTK-050-2
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread SHCM201024
- REMINGTON INDUSTRIES BNC Male Coaxial Connector Components, Bayonet Straight Plug for RG-55, RG-142, RG-223, RG-400 Cbls 112514
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style SHC2036CR
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack VDV813-613
- ECLIPSE TOOLS Conn, CATV F Push, On, RG6, PK10 902-383-10
- Te Connectivity Cable Connectors