Te Connectivity
37 Rcpt Solder Cup 30 gold RoHS Compli
Mfr # 5-747917-5
Zoro # G301037481
Sold in multiples of 5600 for $66,584.00
$66,584.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method Solder
- Color Black
- Type Receptacle, Socket
- Material Steel
Explore More Products
- TE CONNECTIVITY Standard Circular Connector Plg Pin 17-14 F/H Sealed 796271-1
- TE CONNECTIVITY AMPLIMITE ASY RCPT STD 90 ZN 2 1757824-2
- TE CONNECTIVITY 4 Pos Rf Module Backplane Osmm Passiva 2101510-2
- TOPAZ /L-105 BOX CONNECTOR 1 IN 953
- ECLIPSE TOOLS BNC Connector, RG6 Quad, PK50 705-007-BU-50
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit CSTI-3-153G-3D
- WIELAND Box Of 10 Heavy Duty Connector 70.310.1640.0
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum SHC1005
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 RTK-200-14
- US DIGITAL 10Pin Connector CON-RC10
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .38-.50", M20 Thread SHCM201023
- Te Connectivity Cable Connectors