Te Connectivity

4P JUN-POW-TIM GEH


$2.69
/ea
Sold in multiples of 32 for $86.08

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material PBT
  • Number of Rows 3
  • Length 16 mm
  • Height 0.925 in
  • Width 1.024 in
See all product information