Te Connectivity
5mm B-T-W Conn. 4P(2row) HDR A
Mfr # 2-1376386-3
Zoro # G000939444
Sold in multiples of 90 for $88.20
$88.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Max. Voltage 300V AC
- Application Power
- Terminal Type Through Hole - Solder
- Material Nylon
Explore More Products
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 CPGI-SGRS-3-BULK
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 CPGI-SGRS-4-4
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 CPGI-SGRS-4-BULK
- TE CONNECTIVITY SOCKET MATEN-LOK 163304-4
- TE CONNECTIVITY 609-3441LF FEM SOCKT LEAD FREE 1-1658526-9
- TE CONNECTIVITY 04P EP HDR ASSY NO2P GWT 3-1473059-1
- IDEAL UY-I IDC Connector, PK100 86-950
- POWERCOMM Coax Connector 90 Angle PL259 215-55102
- IDEAL Twist On Wire Connector, 22-10 AWG, PK150 30-241J
- ANDERSON POWER PRODUCTS Contact, 10-12 ga., 50A, PK10 123101-010
- ANDERSON POWER PRODUCTS Powerpole Contact, 1/0ga., 180A, PK50 123156-050
- Te Connectivity Wire Connectors