This item is Discontinued.

Te Connectivity 5P  RAST 5 Tab Header  THV 9-1971845-5

5P RAST 5 Tab Header THV (Discontinued)

  • Mfr # 9-1971845-5
  • Zoro # G500941541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-1971845-5
Zoro #
G500941541
UPC #
-
Country of Origin
United States

Dimensions

Height
12.8 mm
Length
1.07 in
Contact Plating Thickness
149.6 µin

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
120°C
Connection Material
Copper Alloy
Hole Center to Center
5 mm
Features
Shrouded
For Use With
Connector/Cable Assembly
Material
Nylon
Contact Type
Tab
Contact Finish
Tin Plated
Number of Rows
1
Number of Contacts
5
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.