
609-0600MLF=FSKT IDC S 06 30AU
Mfr # 2-1658526-5
Zoro # G501041806
product price: $10.65
/ea
Sold in multiples of 8 for $85.20
Key Features
Max. Temp.
125°C
Application
Signal
Color
Blue
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-1658526-5
Zoro #
G501041806
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
125°C
Application
Signal
Color
Blue
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
Contact Finish
Gold Plated
Number of Contacts
6
Current Rating
1 A
Connector Terminates To
Wire & Cable
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.