Amp
924822OII=24VDC 2 TO 60 MIN
- Zoro #: G701048865
- Mfr #: 3-1437470-5
$917.02
Must order in multiples of 2
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,834.04
Amp #3-1437470-5 Specifications
- Zoro #: G701048865
- Mfr #: 3-1437470-5
- Country of Origin (subject to change): United States
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Amp #3-1437470-5
Explore more
- Amp 7012L10BN=RLY NAV ON 2P 440VA 1423158-1
- Amp 2122DH1NJC467=RLY.MINI.HERM.S 1423154-5
- Amp 7012L8FN=RLY NAV ON 2P 115VAC 1-1423158-3
- Amp 7032CEE=RLY STD DBH 2P 480V 1-1423183-1
- Amp SSC12BCA 1-1437471-3
- Amp 7012OIT=RLY STD ON 2P 24VDC 6 5-1437446-7
- Amp SSFR90A=UNIV. TIMER 120V 1423167-2
- Amp E7022PA004=RLY NUC OFF 2P 125 1423171-2
- Abb 1SVR740100R0300, CT-ERS.21P TIME RELAY ON-DELAY 1SVR740100R0300
- Bussmann Time Dlay Plg Fus 25A 2P BPT-25
- Square D Timer Relay 240Vac 10A Tjck 9050JCK26V14
- Amp Time Delay Relays