
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1616081-4
Zoro #
G100973546
UPC #
-
Country of Origin
United States
Details
Item
General Purpose Relay
Mounting Style
Chassis
Coil Voltage
30 VDC
Arc Cover
Without
Mounting Plate
With
Torque
56 in-lbs (Mains) 7.5 in-lbs (Coil, Aux) in-lbs
Contactor Type
Sealed
Contact Arrangement
SPDT
Coil Termination
6-32 UNC-2A Stud
Terminal Configuration
1/4-28 UNF-2A Stud
Contact Current Rating
200 A
Auxiliary Switch Contact Arrangement
DPDT
Pole Configuration
1
Actuating System
DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.