Te Connectivity
AMP CT MT AMP-IN HDR-V BLU 9P
Mfr # 2-173985-9
Zoro # G900938912
Sold in multiples of 280 for $173.60
$173.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Blue
- Max. Voltage 125V AC
- Height 5.1 mm
- Length 20 mm
- Max. Temp. 105°C
Explore More Products
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 CPGI-SGRS-4-BULK
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 CPGI-SGRS-4-4
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 CPGI-SGRS-3-BULK
- TE CONNECTIVITY Duoplug Mki 9P Std Keyed Ctcs Selec. 7-2311505-9
- TE CONNECTIVITY CT P/HDR BOX H ASSY 13P W/KINK 1-292250-3
- TE CONNECTIVITY GRACE INERTIA CONN 2.5 ON TAPE HDR 4P RE 6-1747072-4
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 BT2-1
- PERFORMANCE TOOL 120 Piece Fuse Assortment W5368
- HARTING Han D F Crimp Contact Ag 18, PK 100 09150006205
- ANDERSON POWER PRODUCTS PP15 GRN CON 16/20 KIT 1395G3
- ANCOR 120 Piece Premium Connector Kit 220003
- Te Connectivity Wire Connectors & Disconnects