This item is Discontinued.

Te Connectivity AMPLIMITE R/A RCPT ASY 109 ZN 3 1757838-3

AMPLIMITE R/A RCPT ASY 109 ZN 3 (Discontinued)

  • Mfr # 1757838-3
  • Zoro # G101042326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1757838-3
Zoro #
G101042326
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Material
Steel
Finish
Zinc Plated
Contact Type
Socket
Connection Material
Brass or Beryllium Copper
Connector Terminates To
Printed Circuit Board
Number of Contacts
25
Contact Finish
Gold Plated
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.