This item is Discontinued.

Te Connectivity PCB Mount Header, Ivory, 50 V AC/DC, 0.8 A 1-1734595-3

PCB Mount Header, Ivory, 50 V AC/DC, 0.8 A (Discontinued)

  • Mfr # 1-1734595-3
  • Zoro # G405782225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1734595-3
Zoro #
G405782225
UPC #
-
Country of Origin
China

Dimensions

Height
4.3 mm
Length
15.3 mm
Width
0.2 in
Contact Plating Thickness
3.048 µm

Details

Item
PCB Mount Header
Color
Ivory
Maximum Voltage
50 V AC/DC
Current
0.8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Wire Range
28 AWG
Material
High Temperature Thermoplastic
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Features
Shrouded
For Use With
1470364-x
Hole Center to Center
1 mm
Max. Voltage
50V AC/DC
Wire Type
Discrete
Contact Type
Pin
Number of Contacts
13
Contact Finish
Nickel Plated
Current Rating
0.8 A
Number of Rows
1
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Board Connector, 13 Contact(S), 1 Row(S), Male, Straight, 0.039 Inch Pitch, Solder Terminal, Locking, Ivory Insulator, Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.