Te Connectivity

CAP HOUSING 187 (4.8 MM) ASSEMBLY


$3.05
/ea
Sold in multiples of 25 for $76.25

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Natural
  • Material PBT
  • Length 39 mm
  • Connector Terminates To Wire & Cable
  • Number of Contacts 8
See all product information