Te Connectivity
CT P/HDR BOX V 7P BLUE
Mfr # 2-292132-7
Zoro # G000938294
Sold in multiples of 70 for $73.50
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Min. Single Wire Size 28 AWG
- Max. Single Wire Size 22 AWG
- Max. Voltage 125V AC/DC
- Height 6.8 mm
Explore More Products
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 CPGI-SGRS-3-BULK
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 CPGI-SGRS-4-4
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 CPGI-SGRS-4-BULK
- TE CONNECTIVITY micro mnl hdr assy s/row au lf 2-1445085-5
- TE CONNECTIVITY 9P RAST 2.5 Tab Header Ex- Locking THV 5-1971817-9
- TE CONNECTIVITY EJT2.54HDR2x20PSTTHTFG 4-2271037-0
- ANDERSON POWER PRODUCTS PP120 CNT #6 AWG 1319G6
- ZIOTEK INC RJ11 6p6c Modular Flat Phone Cable Silver 14ft 180 0360
- IDEAL Twist On Wire Connector, 20-10 AWG, PK25 30-1160
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C PBTD-5-500-EC
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG IPLD4-4CB
- Te Connectivity Wire Connectors