Te Connectivity
DYNAMIC 3500 HDR ASSY 20P V
Mfr # 316517-3
Zoro # G300938901
Sold in multiples of 5400 for $39,150.00
$39,150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series 3000
- Max. Voltage 600V AC/DC
- Height 21.6 mm
- Width 0.715 in
Explore More Products
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 CPGI-SGRS-4-4
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 CPGI-SGRS-3-BULK
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 CPGI-SGRS-4-BULK
- TE CONNECTIVITY DLI 8POS CAP ASSY V TIN 172260-1
- TE CONNECTIVITY 68 .8MM CHAMP PLUG ASSY KIT 787131-3
- TE CONNECTIVITY MINI-SPRING RECPT PTPPHBZ 643221-2
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Red 100 pk 10-PC2
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG IPLD2-3CB
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG IPLD2-5CB
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 WT1-1
- SUPERIOR Superior STRADA Strada Louver Kit STRADA
- Te Connectivity Wire Connectors & Disconnects