Te Connectivity
DYNAMIC D-5 REC CONT. M L/P
Mfr # 316041-3
Zoro # G501018051
Sold in multiples of 750 for $2,392.50
$2,392.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Application Wire and Cable
- Seam Open Barrel
- Max. Voltage 630V AC/DC
- Overall Length 0.921 in
Explore More Products
- TE CONNECTIVITY WTB AMP MTA-100 Conn Kit 1-2110855-0
- TE CONNECTIVITY TERMINAL AMPOWER 2/0 3/8 326801
- TE CONNECTIVITY 12P MTA156 CONN ASSY 18AWG LF 4-641222-2
- STA-KON 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 10RC-8
- STA-KON 18-14 AWG Nylon Fork Terminal #6 Stud PK100 RB14-6F
- 3M 16-14 AWG Vinyl Ring Terminal #6 Stud PK25 RV14-6Q
- STA-KON 12-10 AWG Nylon Ring Terminal #6 Stud PK50 RC10-6
- 3M 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK25 LFV14-10
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #10 Stud PK25 5UGJ9
- CALTERM 12-10Ga Goldtech Ring Terminal 65637
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 16 - 12 AWG - 100 Pcs - Red WWNUT-12-RD-100
- Te Connectivity Wire Terminals