Te Connectivity
DYNAMIC REC CONT. S L/P
Mfr # 1-175216-3
Zoro # G401041159
Sold in multiples of 150 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Single Wire Size 24 AWG
- Min. Single Wire Size 28 AWG
- Max. Voltage 600V AC/DC
- Length 0.7 in
- Connection Material Copper Alloy
Explore More Products
- TE CONNECTIVITY IMP100O HMP V4P8C UG DEW46 5.5 2132623-2
- TE CONNECTIVITY 1.5 MINI CT SGL H SMT W/O BOSS 292228-5
- TE CONNECTIVITY Ffc & Fpc Connectors Triomate Asy V 9P L=4.064, Ldfr 5-487509-8
- GE Pcb Circuit Board IS210DTAIH1AA
- ALLEN BRADLEY Contact Cartridge Other Electrical Component 700-CRT6
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD SBC-557-A10
- CERBERUS PYROTRONICS System3 Releasing Module Pcb Circuit Board RM-30U
- TRANSRACK Test Adapter Pcb Circuit Board F48ZBD ADP1 F48 1K 235 DBGM G8230729
- EATON WIRING DEVICES Cover Recpt Box Dupl 1G Grey S1962
- HETRONIC Pcb Circuit Board GA60-D1
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD NFS40-7608
- Te Connectivity PCB Connectors