Te Connectivity
FASTON 187 16-20AWG NPST
Mfr # 1742883-1
Zoro # G100978985
Sold in multiples of 18000 for $1,440.00
$1,440.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.51 to 1.31 mm²
- Insulation Type Non-Insulated
- Standards UL Rating
- Connection Type F-Crimp
- Application Wire & Cable
Explore More Products
- TE CONNECTIVITY TERMINAL PCB COAXIAL LP 1274043-1
- TE CONNECTIVITY TERMINAL PG SPR SPD 16-14 6 52955-2
- TE CONNECTIVITY 12P MTA156 HDR FLRA FB 30AU LF 4-641210-2
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #10 Stud PK50 RC10-10FS
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 10 PK SVS2-4-10
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #4 Stud PK50 24C869
- 3M 16-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 MNG14-10FLX
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK200 MN8-14R/SK
- STA-KON 22-16 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 A18-8FL
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK100 3529PK
- PANDUIT 12-10 AWG Heat-Shrink Ring Terminal PK20, Insulation Color: Yellow PH10-8R-E
- Te Connectivity Wire Terminals