Te Connectivity
FASTON 250 TAB 18-14 AWG .031 TPBR
Mfr # 60006-2
Zoro # G000941454
Sold in multiples of 200 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Non-Insulated
- Seam Open
- Overall Length 0.84 in
- Connection Material Brass
Explore More Products
- TE CONNECTIVITY 131-057-000=TAB 187X020 STDSMZ 1601013-1
- TE CONNECTIVITY 22P MTA156 CONN ASSY 18AWG ORA 2-640426-2
- TE CONNECTIVITY TERMINAL PIDG R 16-14HD 10 320630
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK25 RV14-14Q
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 C10-10A
- 3M 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK500 M10-14FLK
- QUICKCABLE 16-14 AWG Nylon Spade Double Crimp Terminal #8 Stud PK100 163225-100
- ILSCO Aluminum Neutral Bar Adapter, Conductor NBST-2/0-EC
- 3M 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 MV18-8FLX
- GARDNER BENDER 22-18 Ga. Insulated Wire Butt Splice Red 22 pk 20-121
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK500 PV10-14R-D
- Te Connectivity Wire Connectors & Disconnects