Te Connectivity
Flanged Spade Tongue Terminal 10-12AWG 25.83mm 10
Mfr # 326865
Zoro # G700926911
Sold in multiples of 1250 for $3,187.50
$3,187.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Pre-Insulated, Nylon, Copper
- Stud Size #10
- Insulation Color Yellow
- Seam Closed Barrel
Explore More Products
- TE CONNECTIVITY RING TONGUE TERMINAL 0.5 /1.5 MM2 TPBR 626028-2
- TE CONNECTIVITY 18P MTA100 HDR ASSY F/L OMIT#2 647306-2
- TE CONNECTIVITY 1X2 MAG45 GIG 4G46P4 G/Y LED TAB DOWN 1840516-6
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 3-Pack 312203
- PANDUIT Blade Terminal, Vyl, Insul, 22, 16 Awg, PK25 EDV18-87MB-Q
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 84-2000
- SEA-DOG Sea-Dog 429217H-1 Nylon Ring Terminal 22-18 Ga Ring Size 5/16", Pack of 6 429217H-1
- MIDWEST FASTENER 8 WG x 1/2" Uninsulated Ring Terminals 8PK 66987
- 3M 12-10 AWG Nylon Ring Terminal #8 Stud PK50 MNG10-8RX
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 A18-38
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 164406-025
- Te Connectivity Wire Connectors & Disconnects