Te Connectivity

FREE HANG DBL ROW HSG 8 POS


$0.48
/ea
Sold in multiples of 250 for $120.00

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Rows 2
  • Application Power, Signal
  • Length 12.85 mm
  • Material Nylon
  • Height 6.86 mm
See all product information