
GUIDE PIN FLOAT MNT END CAP DOMINO
Mfr # 6648251-1
Zoro # G501034655
product price:Â $17.49
/ea
Sold in multiples of 10 for $174.90
Key Features
Module Style
End Cap Module
End Cap Pin Length
1.22 in
Accessory Type
End Cap
Keyed
No
End Cap Type
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6648251-1
Zoro #
G501034655
UPC #
-
Country of Origin
Mexico
Dimensions
End Cap Pin Length
1.22 in
Details
Module Style
End Cap Module
Accessory Type
End Cap
Keyed
No
End Cap Type
Pin
Product Type
Connector
Guide Hardware
With
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.