This item is Discontinued.

Te Connectivity HSG REC FREE-HANGING GWT DUALROW EP2.5 1-1969593-0

HSG REC FREE-HANGING GWT DUALROW EP2.5 (Discontinued)

  • Mfr # 1-1969593-0
  • Zoro # G800955484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1969593-0
Zoro #
G800955484
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Height
0.786 in
Width
0.406 in
Length
15.39 mm

Details

Color
Natural
Item
Connector
Number of Rows
2
Max. Voltage
250V AC
Material
Nylon
Connector Type
Receptacle
Max. Temp.
105°C
For Use With
1969567 Plug Housing
Terminal Type
Crimp
Hole Center to Center
2.5 mm
Contact Type
Pin
Flammability Rating
UL 94 V-0
Number of Contacts
10
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.