Te Connectivity

HSG REC FREE-HANGING GWT DUALROW EP2.5


$0.24
/ea
Sold in multiples of 400 for $96.00

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Rows 2
  • Color Natural
  • Length 12.89 mm
  • Height 0.786 in
  • Material Nylon
See all product information