Te Connectivity
IDC LOW PRO HDR 14P RA SHT LAT BLUE
Mfr # 2-1761609-5
Zoro # G700938228
Sold in multiples of 900 for $5,985.00
$5,985.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Max. Voltage 250V AC
- Height 9.19 mm
- Application Signal
- Length 25.4 mm
Explore More Products
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 CPGI-SGRS-4-BULK
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 CPGI-SGRS-3-BULK
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 CPGI-SGRS-4-4
- TE CONNECTIVITY TYPE VI SKT MULTI-MATE L.P. 66594-4
- TE CONNECTIVITY Outer Ferrule Size A Hva280 1587724-1
- TE CONNECTIVITY Z-PACK/B F-HDR.125P 3-352069-0
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C PBTD-2-4-EC
- GARDNER BENDER Gardner Bender 3865052 0.54 in. Dia. High Temp Ceramic Wire Connectors - 5 per Pack 3865052
- GARDNER BENDER Wire Connector, 10 to 18 AWG, Red, PK125 16-006
- HARTING Han 5 Mod-Female-Es 16 A, PK 2 09140052716
- ILSCO Nimbus Insul Alum Multi-Tap Connector, 6 PBTD-8-500-EC
- Te Connectivity Wire Connectors