Te Connectivity
III+ SKT 24-20 30AU/FL LP
Mfr # 66105-4
Zoro # G601018302
Sold in multiples of 1100 for $1,485.00
$1,485.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 20 AWG
- Stud Size Size 16
- Wire Type Discrete Wire
- Connection Type Crimp
- Terminal Type Socket
Explore More Products
- TE CONNECTIVITY .058 DIA PIN TPBR 60599-1
- TE CONNECTIVITY 07P MTA100 HDR ASSY NARROW AU 644884-7
- TE CONNECTIVITY PIN .062 DIA .025 SQ POST LP 66460-9
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #6 Stud PK50 RC10-6FL
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 12 - 10 AWG - 100 Pcs - Gray WWNUT-13-GY-100
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 10RC-10FL
- STA-KON 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 18RA-38
- 3M 12-10 AWG Nylon Ring Terminal #8 Stud PK50 MNG10-8RX
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK25 5WHJ3
- 3M Scotchlok 16-14 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 M14-6FBX
- CANTEX 5140105C 1 in PVC Male Terminal Adapter 33220
- Te Connectivity Wire Connectors & Disconnects