Te Connectivity
M12 x 1.0 straight plug pigt shld A
Mfr # 2273042-3
Zoro # G500946171
Sold in multiples of 3 for $89.97
$89.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jacket Color Gray
- Wire Size 22 AWG
- Housing Material Plastic
- Operating Temperature Range -40 to 80°C
- Wire Color Brown, Blue, Black
Explore More Products
- TE CONNECTIVITY Sensor Cables / Actuator Cables M12-5Ms-3.0Sh M12-5Fr-Pvc T4162114005-004
- TE CONNECTIVITY M12B2-Ms-Fr-Pur-1.0M TAB62635501-002
- TE CONNECTIVITY Sensor Cables / Actuator Cables M12-4Ms-0.5 M12-4Fr-Pur T4152124004-001
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female 805001A09M050
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female 105000A01F120
- PANAMETRICS COMMUNICATION/CONTROL 40M CORDSET CABLE 704-688-40M
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC XZCPV1541L5
- EUCHNER Y-Distributor Connector, 24VDC Y-DISTRIBUTOR
- AEC Acceleration Sensor Cable Cordset Cable HB-2C-002-PB1.7
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. 103PF0010M
- SMC B-Coded M12 Cable, 5m EX9-AC050-1
- Te Connectivity Sensor Cordsets & Receptacles