Te Connectivity
MAG-MATE 22-20 187 F TAB TPBR
Mfr # 62511-1
Zoro # G100941378
Sold in multiples of 36000 for $7,560.00
$7,560.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Aluminum: 21 to 19 AWG; Magnet Wire: 22 to 20 AWG
- Terminal Type Tab
- Connection Type IDC Standard
- Overall Length 0.63 in
- Wire Type Magnet Wire
Explore More Products
- TE CONNECTIVITY DIAMOND GRIP 12-10 HR R 8 323067
- TE CONNECTIVITY Kit 12-10 1/4 Ni+Rt555-1/4X1 1958292-1
- TE CONNECTIVITY CONTACT SKT #12 6648318-1
- ILSCO Cleartap Insulated Multi-Tap Connector PCT-2-350-EC
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK 73065
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 MVU14-8FBX
- 3M 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK25 BFV18-6Q
- BURNDY 22-16 AWG Vinyl Ring Terminal #8 Stud TP168
- IDEAL WIRE CNCTR 16-6AWG, 15PK 30-1163
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #10 Stud PK100 4FRJ4
- PANDUIT 8 AWG Vinyl Ring Terminal 1/4" Stud PK25 PV8-14R-QY
- Te Connectivity Wire Connectors & Disconnects