Te Connectivity
MAG-MATE SLOT TERM 020 TPBR
Mfr # 62903-1
Zoro # G500930415
Sold in multiples of 12000 for $2,520.00
$2,520.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Magnet Wire: 20 to 18 AWG
- Wire Type Magnet Wire
- Overall Length 0.3 in
- Max. Temp. 302 Degrees F
- Connection Type IDC Standard
Explore More Products
- TE CONNECTIVITY Terminal Pidg Pvf2 R 16-14Hd 6 53964-1
- TE CONNECTIVITY TERMINAL BUDG R SLTD 22-16 1/4 323837
- TE CONNECTIVITY UMNL SPLIT PIN PTPBR 350700-1
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 5WHE0
- QUICKCABLE 16-14 AWG PVC Ring Terminal 3/8" Stud PK50 160207-050
- QUICKCABLE 16-14 AWG PVC Locking Spade Terminal #8 Stud PK25 160231-025
- MIDWEST FASTENER 12 WG to 10 WG x #8 Uninsulated Ring Terminals 20PK 70082
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK10 37313
- PANDUIT Ring Term, Vyl, Insul, 6 Awg, PK25 EV6-38R-Q
- 3M 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000 M14-6R/SK
- QUICKCABLE 22-18 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 164170-2010
- Te Connectivity Wire Terminals